Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3310 AZD 626

  • Zoro # G702590486


product price: $517.86
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3310 AZD 626
Zoro #
G702590486
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
1
Style
AZD Straight
Lockset Finish
Satin Chrome
Keyway Type
L4 Keyway
Key Type
Keyed Different
Strike Dim.
1-1/4 x 4-7/8 in
Number of Pins
6
Strike Type
Curved Lip
Key Material
Nickel Silver
Number of Keys
2
Lockset Fire Rating
3 hr
Lockset Performance Strength
Extra Heavy Duty
Location Type
Commercial
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Handle Material
Zinc
Mortise/Cylindrical
Cylindrical
Features
Latch Retraction with 100 lb Preload
Includes
Complete Lock, Latch, Strike
ADA Compliant
Yes
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Ligature Resistant
No
Item
Door Lockset
For Use With
Hollow Metal and Wood Doors
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Trim Plate Shape
Round
Lockset Style
Armstrong Lever
Application
Commercial
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Includes Core
Core Not Included
Fire Rating
3 hr
Performance Grade
1
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F75
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Electrical/Mechanical
Knob/Handle Material
Zinc

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.