Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3320 AZD 626

  • Zoro # G602590593


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3320 AZD 626
Zoro #
G602590593
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2 in
Length
1
Width
8
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
1
Style
AZD Straight
Lockset Finish
Satin Chrome
Keyway Type
L4 Keyway
Key Type
Keyed Different
Number of Keys
2
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Ligature Resistant
No
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Handle Material
Zinc
Includes
Complete Lock, Latch, Strike
Color
Satin Chrome
Features
Latch Retraction with 100 lb Preload
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Lockset Performance Strength
Extra Heavy Duty
Key Material
Nickel Silver
Strike Dim.
1-1/4 x 4-7/8 in
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Location Type
Commercial
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
For Use With
Hollow Metal and Wood Doors
Visual Indicator Message
No Message
Application
Commercial
Performance Grade
1
Trim Plate Shape
Round
Lockset Style
Armstrong Lever
Lockset Function ANSI Code
F76A
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
UL Fire Rating
UL10C
Locking/Unlocking Access - Inside
Push Button
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Push Button
Includes Hardware
Hardware Included
Lockset Type
Electrical/Mechanical
Knob/Handle Material
Zinc
series
CLX3300 Series Grade 1 Cylindrical Lever Locks

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.