Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3320 PZD 626

  • Zoro # G102590468


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3320 PZD 626
Zoro #
G102590468
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
1
Style
PZD Curved
Lockset Finish
Satin Chrome
Keyway Type
L4 Keyway
Key Type
Keyed Different
Includes
Complete Lock, Latch, Strike
Number of Pins
6
ADA Compliant
Yes
Strike Dim.
1-1/4 x 4-7/8 in
Handle Material
Zinc
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Lockset Performance Strength
Extra Heavy Duty
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Ligature Resistant
No
Features
Latch Retraction with 100 lb Preload
Strike Type
Curved Lip
Key Material
Nickel Silver
Lockset Fire Rating
3 hr
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Location Type
Commercial
Item
Door Lockset
Visual Indicator Message
No Message
For Use With
Hollow Metal and Wood Doors
Fire Rating - Door Hardware
3 hr
Lockset Function ANSI Code
F76A
Knob/Handle Material
Zinc
Application
Commercial
Locking/Unlocking Access - Outside
Push Button
Lockset Type
Electrical/Mechanical
Locking/Unlocking Access - Inside
Push Button
Includes Core
Core Not Included
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Round
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Hand Orientation
Non-Handed
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Lockset Style
Princeton Lever

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.