Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3332 PZD 626 M08

  • Zoro # G711494911


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Institutional
Keyway Type
L4 Keyway
Key Type
Keyed Different
Cylinder Core Type
Small Format Interchangeable Core Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3332 PZD 626 M08
Zoro #
G711494911
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in

Details

Lockset Handle Type
Lever
Lockset Function
Institutional
Keyway Type
L4 Keyway
Key Type
Keyed Different
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Keys
2
Strike Type
Curved Lip
Item
Door Lockset
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Mortise/Cylindrical
Cylindrical
Number of Pins
6
ADA Compliant
Yes
Key Material
Nickel Silver
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Features
Latch Retraction with 100 lb Preload
Lockset Style
Princeton Lever
Locking/Unlocking Access - Inside
Keyway
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Electrical/Mechanical
Trim Plate Shape
Round
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F87
Hand Orientation
Non-Handed
Includes Core
Core Not Included
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
UL Fire Rating
UL10C
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Visual Indicator Message
No Message

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.