Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3340 PZD 626

  • Zoro # G011494901


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Passage
Keyway Type
L4 Keyway
Key Type
Keyed Different
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3340 PZD 626
Zoro #
G011494901
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Lockset Handle Type
Lever
Lockset Function
Passage
Keyway Type
L4 Keyway
Key Type
Keyed Different
ADA Compliant
Yes
Item
Door Lockset
Number of Pins
6
Features
Latch Retraction with 100 lb Preload
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Key Material
Nickel Silver
Number of Keys
2
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Not Lockable
Includes Core
Core Not Included
UL Fire Rating
UL10C
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
Princeton Lever
Fire Rating
3 hr
Hand Orientation
Non-Handed
Trim Plate Shape
Round
Lockset Function ANSI Code
F77A
ANSI Grade
1
Lockset Type
Electrical/Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.