Zoro Homepage

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3352 AZD 626 CL6

  • Zoro # G611494936


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Classroom Security
Keyway Type
L4 Keyway
Key Type
Keyed Different
Strike Type
Curved Lip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3352 AZD 626 CL6
Zoro #
G611494936
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Lockset Handle Type
Lever
Lockset Function
Classroom Security
Keyway Type
L4 Keyway
Key Type
Keyed Different
Strike Type
Curved Lip
Key Material
Nickel Silver
Features
Latch Retraction with 100 lb Preload
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Number of Pins
6
ADA Compliant
Yes
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Item
Door Lockset
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Lockset Type
Electrical/Mechanical
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Keyway
Performance Grade
1
Application
Commercial
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
UL Fire Rating
UL10C
Lockset Function ANSI Code
F110
Lockset Style
Armstrong Lever
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Includes Core
Core Not Included
Trim Plate Shape
Round
Visual Indicator Message
No Message

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.