Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3352 AZD 626

  • Zoro # G402590533


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom Security
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3352 AZD 626
Zoro #
G402590533
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom Security
Lockset Grade
1
Style
AZD Straight
Lockset Finish
Satin Chrome
Keyway Type
L4 Keyway
Key Type
Keyed Different
Key Material
Nickel Silver
Ligature Resistant
No
Cylinder Core Type
Conventional Core Cylinder
Includes
Complete Lock, Latch, Strike
Lockset Performance Strength
Extra Heavy Duty
Location Type
Commercial
Number of Keys
2
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Strike Type
Curved Lip
ADA Compliant
Yes
Features
Latch Retraction with 100 lb Preload
Strike Dim.
1-1/4 x 4-7/8 in
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Number of Pins
6
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Handle Material
Zinc
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
For Use With
Hollow Metal and Wood Doors
Lockset Type
Electrical/Mechanical
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F110
Lockset Style
Armstrong Lever
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Keyway
Fire Rating
3 hr
Trim Plate Shape
Round
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Zinc
Includes Core
Core Included

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.