Zoro Homepage

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3352 PZD 626 CL6

  • Zoro # G711494904


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Classroom Security
Keyway Type
L4 Keyway
Key Type
Keyed Different
Features
Latch Retraction with 100 lb Preload
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3352 PZD 626 CL6
Zoro #
G711494904
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Classroom Security
Keyway Type
L4 Keyway
Key Type
Keyed Different
Features
Latch Retraction with 100 lb Preload
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Strike Type
Curved Lip
Number of Keys
2
ADA Compliant
Yes
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
Key Material
Nickel Silver
Number of Pins
6
Lockset Function ANSI Code
F110
Application
Commercial
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Electrical/Mechanical
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Lockset Style
Princeton Lever
Trim Plate Shape
Round
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Keyway
Includes Core
Core Not Included
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI Grade
1
Visual Indicator Message
No Message

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products