Zoro Homepage

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3355 AZD 626 CL6

  • Zoro # G211494954


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Classroom
Keyway Type
L4 Keyway
Key Type
Keyed Different
Cylinder Core Type
Large Format Interchangeable Core Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3355 AZD 626 CL6
Zoro #
G211494954
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Classroom
Keyway Type
L4 Keyway
Key Type
Keyed Different
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Number of Keys
2
Key Material
Nickel Silver
ADA Compliant
Yes
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Features
Latch Retraction with 100 lb Preload
Strike Type
Curved Lip
Number of Pins
6
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Electrical/Mechanical
Hand Orientation
Non-Handed
Application
Commercial
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Trim Plate Shape
Round
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
ANSI Grade
1
Lockset Function ANSI Code
F84
Lockset Style
Armstrong Lever
UL Fire Rating
UL10C
Visual Indicator Message
No Message

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.