Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3357 NZD 626
  • Zoro # G311494823
product price: 
$
841.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Storeroom
Keyway Type
L4 Keyway
Key Type
Keyed Different
Cylinder Core Type
Conventional Core Cylinder
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CLX3357 NZD 626
Zoro #
G311494823
UPC #
-
Country of Origin
United States
Lockset Handle Type
Lever
Lockset Function
Storeroom
Keyway Type
L4 Keyway
Key Type
Keyed Different
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Curved Lip
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Key Material
Nickel Silver
Number of Keys
2
ADA Compliant
Yes
Features
Latch Retraction with 100 lb Preload
Lockset Type
Electrical/Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F86
Lockset Style
Newport Lever
ANSI Grade
1
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Includes Core
Core Included
UL Fire Rating
UL10C
Visual Indicator Message
No Message

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Latch Retraction with 100 lb Preload

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & reviews