Zoro Homepage

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3359 NZD 626 CL6

  • Zoro # G211494893


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Storeroom
Keyway Type
L4 Keyway
Key Type
Keyed Different
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3359 NZD 626 CL6
Zoro #
G211494893
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.