Zoro Homepage

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3359 PZD 626 M08

  • Zoro # G611494851


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Storeroom
Keyway Type
L4 Keyway
Key Type
Keyed Different
Cylinder Core Type
Small Format Interchangeable Core Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3359 PZD 626 M08
Zoro #
G611494851
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
2 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Lockset Handle Type
Lever
Lockset Function
Storeroom
Keyway Type
L4 Keyway
Key Type
Keyed Different
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Pins
6
Item
Door Lockset
Features
Latch Retraction with 100 lb Preload
Strike Type
Curved Lip
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Number of Keys
2
Key Material
Nickel Silver
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Performance Grade
1
Trim Plate Shape
Round
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Hand Orientation
Non-Handed
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Electrical/Mechanical
Lockset Style
Princeton Lever
Locking/Unlocking Access - Inside
Not Lockable
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Application
Commercial
Latch Bolt/Dead Bolt
Latch Bolt
Visual Indicator Message
No Message

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.