Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3359 PZD 626
  • Zoro # G711494881
product price: 
$
816.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Storeroom
Keyway Type
L4 Keyway
Key Type
Keyed Different
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CLX3359 PZD 626
Zoro #
G711494881
UPC #
-
Country of Origin
United States
Lockset Handle Type
Lever
Lockset Function
Storeroom
Keyway Type
L4 Keyway
Key Type
Keyed Different
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Strike Type
Curved Lip
Number of Keys
2
Cylinder Core Type
Conventional Core Cylinder
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
Key Material
Nickel Silver
Number of Pins
6
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Features
Latch Retraction with 100 lb Preload
ADA Compliant
Yes
UL Fire Rating
UL10C
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
ANSI Grade
1
Performance Grade
1
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Electrical/Mechanical
Trim Plate Shape
Round
Lockset Style
Princeton Lever
Hand Orientation
Non-Handed
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Visual Indicator Message
No Message

Dimensions

Door Thickness - Maximum
2 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Fits Chest Size
Latch Retraction with 100 lb Preload

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.