Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3361 AZD 626

  • Zoro # G111494924


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance
Keyway Type
L4 Keyway
Key Type
Keyed Different
Key Material
Nickel Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3361 AZD 626
Zoro #
G111494924
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Lip Length
1 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance
Keyway Type
L4 Keyway
Key Type
Keyed Different
Key Material
Nickel Silver
Cylinder Core Type
Conventional Core Cylinder
ADA Compliant
Yes
Item
Door Lockset
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Strike Type
Curved Lip
Features
Latch Retraction with 100 lb Preload
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Application
Commercial
Lockset Type
Electrical/Mechanical
Lockset Function ANSI Code
F82A
Includes Core
Core Included
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
UL Fire Rating
UL10C
Locking/Unlocking Access - Inside
Push Button
Hand Orientation
Non-Handed
Lockset Style
Armstrong Lever
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
Performance Grade
1
Visual Indicator Message
No Message

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.