Zoro Homepage

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3361 PZD 626 CL6

  • Zoro # G311494922


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance
Keyway Type
L4 Keyway
Key Type
Keyed Different
Strike Type
Curved Lip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3361 PZD 626 CL6
Zoro #
G311494922
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance
Keyway Type
L4 Keyway
Key Type
Keyed Different
Item
Door Lockset
Strike Type
Curved Lip
Features
Latch Retraction with 100 lb Preload
Number of Keys
2
Key Material
Nickel Silver
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Number of Pins
6
Hand Orientation
Non-Handed
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Trim Plate Shape
Round
Lockset Function ANSI Code
F82A
Lockset Type
Electrical/Mechanical
Lockset Style
Princeton Lever
Locking/Unlocking Access - Inside
Push Button
Performance Grade
1
Locking/Unlocking Access - Outside
Keyway
Application
Commercial
UL Fire Rating
UL10C
Includes Core
Core Not Included
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.