Zoro Homepage

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3361 PZD 626 M08

  • Zoro # G611494882


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance
Keyway Type
L4 Keyway
Key Type
Keyed Different
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3361 PZD 626 M08
Zoro #
G611494882
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance
Keyway Type
L4 Keyway
Key Type
Keyed Different
ADA Compliant
Yes
Key Material
Nickel Silver
Item
Door Lockset
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Features
Latch Retraction with 100 lb Preload
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Number of Pins
6
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Princeton Lever
UL Fire Rating
UL10C
Performance Grade
1
Fire Rating
3 hr
Lockset Function ANSI Code
F82A
Application
Commercial
ANSI Grade
1
Locking/Unlocking Access - Inside
Push Button
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Trim Plate Shape
Round
Lockset Type
Electrical/Mechanical
Includes Core
Core Not Included
Visual Indicator Message
No Message

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.