Door Lockset, Cylindrical, Nickel Silver
Mfr # CLX3361 PZD 626
Zoro # G211494862
product price: $932.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Lever
Lockset Function
Entrance
Keyway Type
L4 Keyway
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLX3361 PZD 626
Zoro #
G211494862
UPC #
-
Country of Origin
United States
Dimensions
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Description
Door Lockset,Cylindrical,Nickel Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.