Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3372 NZD 626 CL6

  • Zoro # G511494814


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Classroom Security
Keyway Type
L4 Keyway
Key Type
Keyed Different
Number of Keys
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3372 NZD 626 CL6
Zoro #
G511494814
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Lockset Handle Type
Lever
Lockset Function
Classroom Security
Keyway Type
L4 Keyway
Key Type
Keyed Different
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Item
Door Lockset
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Features
Latch Retraction with 100 lb Preload
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Key Material
Nickel Silver
Strike Type
Curved Lip
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Keyway
Fire Rating
3 hr
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Electrical/Mechanical
Application
Commercial
ANSI Grade
1
Performance Grade
1
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F88
Lockset Style
Newport Lever
Trim Plate Shape
Round
Visual Indicator Message
No Message

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.