Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3375 PZD 626

  • Zoro # G311494878


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Dormitory
Keyway Type
L4 Keyway
Key Type
Keyed Different
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3375 PZD 626
Zoro #
G311494878
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Dormitory
Keyway Type
L4 Keyway
Key Type
Keyed Different
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Features
Latch Retraction with 100 lb Preload
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Key Material
Nickel Silver
Item
Door Lockset
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
UL Fire Rating
UL10C
Performance Grade
1
Locking/Unlocking Access - Inside
Push Button
Lockset Type
Electrical/Mechanical
Trim Plate Shape
Round
Fire Rating
3 hr
Hand Orientation
Non-Handed
Lockset Style
Princeton Lever
Lockset Function ANSI Code
F90
Application
Commercial
Visual Indicator Message
No Message

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.