Zoro Homepage

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3381 AZD 626 CL6

  • Zoro # G211494756


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Classroom
Keyway Type
L4 Keyway
Key Type
Keyed Different
Cylinder Core Type
Large Format Interchangeable Core Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3381 AZD 626 CL6
Zoro #
G211494756
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
2 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Classroom
Keyway Type
L4 Keyway
Key Type
Keyed Different
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Key Material
Nickel Silver
Item
Door Lockset
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Features
Latch Retraction with 100 lb Preload
Number of Keys
2
ADA Compliant
Yes
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
ANSI Grade
1
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Locking/Unlocking Access - Inside
Not Lockable
Includes Core
Core Not Included
Trim Plate Shape
Round
Lockset Type
Electrical/Mechanical
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
UL Fire Rating
UL10C
Lockset Style
Armstrong Lever
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F113
ANSI/BHMA Finish
Satin Chromium-Plated
Visual Indicator Message
No Message

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.