Zoro Homepage

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3381 PZD 626 CL6

  • Zoro # G111494764


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Classroom
Keyway Type
L4 Keyway
Key Type
Keyed Different
Number of Pins
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3381 PZD 626 CL6
Zoro #
G111494764
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Classroom
Keyway Type
L4 Keyway
Key Type
Keyed Different
Number of Pins
6
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Key Material
Nickel Silver
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Item
Door Lockset
ADA Compliant
Yes
Features
Latch Retraction with 100 lb Preload
Number of Keys
2
Lockset Type
Electrical/Mechanical
Trim Plate Shape
Round
Fire Rating
3 hr
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Application
Commercial
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Not Lockable
Includes Core
Core Not Included
Performance Grade
1
Lockset Function ANSI Code
F113
Lockset Style
Princeton Lever
ANSI/BHMA Finish
Satin Chromium-Plated
Visual Indicator Message
No Message

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.