Shop CORBIN RUSSWIN.
See all product information
Create Account
Door Locksets, Bright Chromium-Plated
- Mfr # CL3310 AZD 625
- Zoro # G413367254
product price:Â
$
563.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mechanical Keyless Access Control Lock
Bolt Throw
1/2 in
ADA Compliant
No
Fire Rating
3 hr
Overall Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3310 AZD 625
- Zoro #
- G413367254
- UPC #
- 840067695845
- Country of Origin
- United States
- Item
- Door Locksets
- Product Type
- Mechanical Keyless Access Control Lock
- Bolt Throw
- 1/2 in
- ADA Compliant
- No
- Fire Rating
- 3 hr
- Backset
- 2 3/4 in
- Locking/Unlocking Access - Inside
- Not Lockable
- Lockset Function
- Closet, Passage
- ANSI Grade
- 1
- Mortise/Cylindrical
- Cylindrical
- Hand Orientation
- Non-Handed
- Locking/Unlocking Access - Outside
- Not Lockable
- Includes Core
- Core Not Included
- Operation Type
- Hand Pull
- Lockset Handle Type
- Lever
- Lockset Material
- Brass
- ANSI/BHMA Finish
- Bright Chromium-Plated
Dimensions
- Overall Width
- 8 in
- Overall Height
- 4 1/2 in
- Overall Depth
- 10 in
- Door Thickness - Maximum
- 2 in
- Door Thickness - Minimum
- 1 3/4 in
Description
Door Locksets, Backset 2 3/4 in, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.