Shop CORBIN RUSSWIN.
See all product information
Create Account
Door Locksets, Satin Chromium-Plated
- Mfr # CL3861 NZD 626
- Zoro # G513367284
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mechanical Keyless Access Control Lock
Includes
(2) Keys
Bolt Throw
1/2 in
ADA Compliant
No
Standards
ANSI/BHMA A156.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3861 NZD 626
- Zoro #
- G513367284
- UPC #
- 840067699751
- Country of Origin
- United States
- Item
- Door Locksets
- Product Type
- Mechanical Keyless Access Control Lock
- Includes
- (2) Keys
- Bolt Throw
- 1/2 in
- ADA Compliant
- No
- Standards
- ANSI/BHMA A156.2
- Fire Rating
- 3 hr
- Backset
- 2 3/4 in
- Mortise/Cylindrical
- Cylindrical
- Operation Type
- Hand Pull
- Hand Orientation
- Non-Handed
- Lockset Function
- Entrance, Office
- Lockset Handle Type
- Lever
- ANSI Grade
- 2
- Includes Core
- Core Included
- Locking/Unlocking Access - Outside
- Keyway
- Lockset Material
- Metal
- Locking/Unlocking Access - Inside
- Keyway
- ANSI/BHMA Finish
- Satin Chromium-Plated
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
Description
Door Locksets, Backset 2 3/4 in, ADA Compliant No, Standards ANSI/BHMA A156.2, Includes (2) Keys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.