
Dormitory or Entrance Mortise Lock, CS Lever, B Rose, Satin Brass
Mfr # ML2065 CSB 606
Zoro # G909953619
product price: $1,116.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Length
10 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML2065 CSB 606
Zoro #
G909953619
UPC #
197163109005
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
10 in
Width
7.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Brass
Material
Brass
Cylinder Core Type
Conventional Cylinder
Type
Mortise Lock
Features
Complete Lock
Fire Rated
3 Hours {A}
Weight
4 lb
Description
Dormitory or Entrance Mortise Lock, CS Lever, B Rose, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.