Dormitory or Entrance Mortise Lock, NS Lever, M Escutcheon, Satin Chrome
- Mfr # ML2065 NSM 626 LC
- Zoro # G716475960
product price:Â
$
1,052.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML2065 NSM 626 LC
- Zoro #
- G716475960
- UPC #
- 197163108756
- Country of Origin
- Japan
Dimensions
- Required Door Thickness
- 1-3/4 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Backset
- 2-3/4 in
- Material
- Brass or Bronze
- Series
- Brass or Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.