
Double Cylinder, Conventional Cylinder, Satin Chrome
Mfr # DL3012 626 B238
Zoro # G509958083
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Fire Rated
No
For Door Thickness
1-3/4 in to 2-1/4 in
Length
6 in
Cylinder Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL3012 626 B238
Zoro #
G509958083
UPC #
197163133482
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Length
6 in
Width
4.25 in
Overall Depth
2.5 in
Details
Item
Deadbolts
Finish
Satin Chrome
Fire Rated
No
Cylinder Type
Conventional Cylinder
Door Handing
Not Handed
For Use With
DL3000 Series Cylindrical Deadlocks
Material
Brass or Bronze
Description
Double Cylinder, Conventional Cylinder, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.