Zoro Homepage

Double Cylinder, Large Format Interchangeable Less Core, Dark Oxidized Satin Bronze Oil Rubbed

  • Mfr # DL3212 613 CL6

  • Zoro # G609958082


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
3 Hours {A}
For Door Thickness
1-3/4 in
For Use With
DL3200 Series Cylindrical Deadlocks
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL3212 613 CL6
Zoro #
G609958082
UPC #
197163133383
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Width
4 in
Overall Depth
4 in
Length
7.875 in

Details

Item
Deadbolts
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
3 Hours {A}
For Use With
DL3200 Series Cylindrical Deadlocks
Door Handing
Not Handed
Material
Bronze
Cylinder Type
Sargent LFIC Less Core

Description

Double Cylinder, Large Format Interchangeable Less Core, Dark Oxidized Satin Bronze Oil Rubbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.