Double Cylinder, Large Format Interchangeable Less Core, Satin Chrome
- Mfr # DL3012 626 CL6
- Zoro # G909958072
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Fire Rated
No
For Door Thickness
1-3/4 in to 2-1/4 in
Length
6 in
For Use With
DL3000 Series Cylindrical Deadlocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL3012 626 CL6
- Zoro #
- G909958072
- UPC #
- 840067638170
- Country of Origin
- United States
- Item
- Deadbolts
- Finish
- Satin Chrome
- Fire Rated
- No
- For Use With
- DL3000 Series Cylindrical Deadlocks
- Cylinder Type
- Sargent LFIC Less Core
- Material
- Brass or Bronze
- Door Handing
- Not Handed
Dimensions
- For Door Thickness
- 1-3/4 in to 2-1/4 in
- Length
- 6 in
- Width
- 4.25 in
- Overall Depth
- 2.5 in
Description
Double Cylinder, Large Format Interchangeable Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.