
Dummy Lever Trim, Newport Lever with Escutcheon, Left Hand Reverse, Satin Chrome Finish
Mfr # N950ET 626 LHR
Zoro # G316468331
product price:Â $800.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Left Hand Reverse
Material
VARIES
Fire Rated
No
Color
Satin Chrome
Fire Rating - Door Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N950ET 626 LHR
Zoro #
G316468331
UPC #
197163379088
Country of Origin
Japan
Details
Door Handing
Left Hand Reverse
Material
VARIES
Fire Rated
No
Color
Satin Chrome
Fire Rating - Door Hardware
No
Finish
Satin Chrome
Item
Exit Device Trim
Type
Trim
Exit Device Type
Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.