Electric Mortise Lock
Mfr # ML20906 NSM 626 SEC M92
Zoro # G113367240
product price: $1,824.99
/ea
Free Shipping & Returns
Key Features
Product Type
Electric Mortise Lock
Includes
(2) Keys
Bolt Throw
3/4 in
ADA Compliant
Yes
Standards
BAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML20906 NSM 626 SEC M92
Zoro #
G113367240
UPC #
197163068241
Country of Origin
United States
Dimensions
Door Thickness - Maximum
1 3/4 in
Details
Item
Electric Mortise Lock
Product Type
Electric Mortise Lock
Includes
(2) Keys
Bolt Throw
3/4 in
ADA Compliant
Yes
Standards
BAA
Fire Rating
3 hr
Backset
2 3/4 in
Lockset Handle Type
Lever
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Mortise/Cylindrical
Mortise
ANSI Grade
1
Lockset Type
Electrical
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Electric Mortise Lock, Backset 2 3/4 in, ADA Compliant Yes, Standards BAA, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.