Shop CORBIN RUSSWIN
See all product information
Create Account
Entrance or Apartment Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel
- Mfr # ML2048 NSM 630
- Zoro # G009952819
product price:Â
$
1,091.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Length
10 in
Features
Complete Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2048 NSM 630
- Zoro #
- G009952819
- UPC #
- 197163111688
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Features
- Complete Lock
- Material
- Stainless Steel
- Cylinder Core Type
- Conventional Cylinder
- Weight
- 4 lb
- Type
- Mortise Lock
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10 in
- Width
- 7.5 in
Description
Entrance or Apartment Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.