Entrance or Office Mortise Lock, CS Lever, A Rose, Oil Rubbed Bronze

  • Mfr # ML2051 CSA 613

  • Zoro # G509951893


product price:  $1,031.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Features
Complete Lock
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2051 CSA 613
Zoro #
G509951893
UPC #
197163111534
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
10 in
Width
7.5 in

Details

Lockset Grade
Grade 1
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Features
Complete Lock
Cylinder Core Type
Conventional Cylinder
Material
Bronze
Fire Rated
3 Hours {A}
Type
Mortise Lock
Weight
4 lb

Description

Entrance or Office Mortise Lock, CS Lever, A Rose, Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.