
Entrance or Office Mortise Lock, CS Lever, M Escutcheon, 6-Pin LFIC Less Core, Satin Chrome
Mfr # ML2051 CSM 626 CL6
Zoro # G809951876
product price:Â $1,027.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Cylinder Core Type
Corbin Russwin 6-Pin LFIC Less Core
Features
Complete Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML2051 CSM 626 CL6
Zoro #
G809951876
UPC #
197163111497
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
10 in
Width
7.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Cylinder Core Type
Corbin Russwin 6-Pin LFIC Less Core
Features
Complete Lock
Weight
4 lb
Material
Brass or Bronze
Fire Rated
3 Hours {A}
Type
Mortise Lock
Description
Entrance or Office Mortise Lock, CS Lever, M Escutcheon, 6-Pin LFIC Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.