
Entrance or Office Mortise Lock, LS Lever, A Rose, Oil Rubbed Bronze
Mfr # ML2051 LSA 613
Zoro # G709951679
product price:Â $947.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Type
Mortise Lock
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML2051 LSA 613
Zoro #
G709951679
UPC #
197163111367
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
10 in
Width
7.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Type
Mortise Lock
Material
Bronze
Weight
4 lb
Cylinder Core Type
Conventional Cylinder
Features
Complete Lock
Fire Rated
3 Hours {A}
Description
Entrance or Office Mortise Lock, LS Lever, A Rose, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.