Shop CORBIN RUSSWIN

Entrance or Office Mortise Lock, LW Lever, A Rose, 6-Pin LFIC Less Core, Satin Stainless Steel

  • Mfr # ML2051 LWA 630 CL6

  • Zoro # G116468432


product price:  $907.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Keyway Type
Corbin Russwin 6-Pin LFIC Less Core
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ML2051 LWA 630 CL6
Zoro #
G116468432
UPC #
197163378456
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Keyway Type
Corbin Russwin 6-Pin LFIC Less Core
Backset
2-3/4 in
Material
Stainless Steel
Series
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.