Shop CORBIN RUSSWIN
See all product information
Create Account
Entrance or Office Mortise Lock, NS Lever, A Rose, Satin Stainless Steel
- Mfr # ML2051 NSA 630 LC
- Zoro # G516468308
product price:Â
$
1,008.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Series
Stainless Steel
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML2051 NSA 630 LC
- Zoro #
- G516468308
- UPC #
- 197163378487
- Country of Origin
- Japan
Dimensions
- Required Door Thickness
- 1-3/4 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Series
- Stainless Steel
- Backset
- 2-3/4 in
- Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.