
Entrance or Office Mortise Lock, NS Lever, B Rose, Satin Stainless Steel
Mfr # ML2051 NSB 630 LC
Zoro # G709951662
product price:Â $979.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Weight
4 lb
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ML2051 NSB 630 LC
Zoro #
G709951662
UPC #
197163111169
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
10 in
Width
7.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Weight
4 lb
Material
Stainless Steel
Fire Rated
3 Hours {A}
Type
Mortise Lock
Features
Complete Lock
Description
Entrance or Office Mortise Lock, NS Lever, B Rose, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.