
Entrance/Office Mortise Lock, NS Lever, M Escutcheon, Satin Chrome
Mfr # ML2051 NSM 626 LC
Zoro # G816468749
product price:Â $1,005.99
/ea
Free Shipping & Returns
Key Features
Height
4-1/2 in
Length
10 in
Lockset Grade
Grade 1
Series
Brass or Bronze
Width
7-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML2051 NSM 626 LC
Zoro #
G816468749
UPC #
197163111138
Country of Origin
Japan
Dimensions
Height
4-1/2 in
Length
10 in
Width
7-1/2 in
Required Door Thickness
1-3/4 in
Details
Lockset Grade
Grade 1
Series
Brass or Bronze
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.