Shop CORBIN RUSSWIN
See all product information
Create Account
Exit Device Trim
- Mfr # A959ET 630 LHR
- Zoro # G310052130
product price:Â
$
748.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Stainless Steel
Includes
Exit Device Trim
Application
Exit Device Trim
Finish
Satin Stainless Steel
For Use With
Corbin Russwin Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A959ET 630 LHR
- Zoro #
- G310052130
- UPC #
- 197163225644
- Country of Origin
- Mexico
- Color
- Satin Stainless Steel
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
- Finish
- Satin Stainless Steel
- For Use With
- Corbin Russwin Exit Device Trim
- Door Handing
- LHR
Description
Storeroom Lever Trim, Armstrong Lever with Escutcheon, Left Hand Reverse, Satin Stainless Steel Finish