
Fail Safe Lever, 12AC/DC, Grade 1, NZD Design, Less Cylinder, Satin Chrome
Mfr # CL33903 NZD 626 LC 12AD
Zoro # G616503602
product price: $857.99
/ea
Free Shipping & Returns
Key Features
Outside Width
7-1/2 in
Outside Depth
10 in
Case Material
Brass or Bronze
Door Thickness
1-3/4 to 2
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL33903 NZD 626 LC 12AD
Zoro #
G616503602
UPC #
197163373345
Country of Origin
Japan
Dimensions
Outside Width
7-1/2 in
Outside Depth
10 in
Door Thickness
1-3/4 to 2
Outside Height
4-1/2 in
Details
Case Material
Brass or Bronze
Finish
Satin Chrome
Backset
2-3/4 in
Grade
Grade 1
Series
Brass or Bronze
Item
Electric Cylindrical Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.