Zoro Homepage

Fail Secure Elec Mortise body W/RX

  • Mfr # ML20906 NSM 630 SEC M92

  • Zoro # G0681567


product price: $1,485.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
For Use With
Access Control, Power Supply, Power Transfer Device
Includes
(2) Keys, Cylinder, Trim
Style
Non-Handed
Series
ML20900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML20906 NSM 630 SEC M92
Zoro #
G0681567
UPC #
-
Country of Origin
United States

Dimensions

Case Size
8 in x 1-1/4 in x 4 in
Required Door Thickness
1 3/4 in

Description

Mortise Lockset, Style Non-Handed, Function Fail Secure, Location Type Commercial, Electrical, 12/24V DC, Trim Style Escutcheon, Backset 2 3/4 in, Strike Type ANSI, Strike Dim. 4-7/8 in x 1-1/4 in, 3 hr Fire Rated, Series ML20900, Case Material Heavy Gauge Steel, Satin Stainless Steel Finish, Case Size 8 in x 1-1/4 in x 4 in, Required Door Thickness 1 3/4 in, For Use With Access Control, Power Supply, Power Transfer Device, Grade 1, Pins 6, Keying Keyed Different, Keyway Type L4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.