
Fail Secure Lever, 24AC/DC, Grade 1, NZD Design, Oil Rubbed Bronze
Mfr # CL33905 NZD 613 24AD
Zoro # G709957329
product price: $947.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Cylinder Core Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL33905 NZD 613 24AD
Zoro #
G709957329
UPC #
197163135660
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 1
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Cylinder Core Type
Conventional Cylinder
Fire Rated
3 Hours {A}
Voltage
24VAC/DC
Weight
4.8 lb
Type
Electric Cylindrical Lock
Description
Fail Secure Lever, 24AC/DC, Grade 1, NZD Design, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.