Fail Secure Lever, Grade 1, AZD Design, 24AC/DC, Black Suede Powder Coat
- Mfr # CL33905 AZD BSP 24AD
- Zoro # G714533587
product price:Â
$
968.99
/ea
Free Shipping & Returns
Key Features
Depth
4.5
Width
7.5 in
Finish
Black Suede Powder Coat
Length
1
Color
Black Suede Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL33905 AZD BSP 24AD
- Zoro #
- G714533587
- UPC #
- -
- Country of Origin
- United States
- Finish
- Black Suede Powder Coat
- Color
- Black Suede Powder Coat
- series
- CL33900 Series Grade 1 Electrified Lever Locks
Dimensions
- Depth
- 4.5
- Width
- 7.5 in
- Length
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.