Full Active Dummy Trim Mortise Lock, LW Lever, A Rose, Satin Chrome

  • Mfr # ML2090 LWA 626

  • Zoro # G209951964


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Chrome
Max. Door Width
7.5 in
Required Door Thickness
1-3/4 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2090 LWA 626
Zoro #
G209951964
UPC #
197163107827
Country of Origin
United States

Dimensions

Max. Door Width
7.5 in
Required Door Thickness
1-3/4 in
Length
10 in

Details

Item
Mortise Lock
Grade
Grade 1
Finish
Satin Chrome
For Use With
ML2000 Series Mortise Locks
Material
Brass or Bronze
Door Handing
Field Reversible
Features
Complete Lock

Description

Full Active Dummy Trim Mortise Lock, LW Lever, A Rose, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.