Grade 1 Apartment or Dormitory Mortise Lock, Citation Lever, M Escutcheon, Less Cylinder, Satin

  • Mfr # ML2067 CSM 630 LC D200

  • Zoro # G914533479


product price:  $997.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Stainless Steel
Length
1
Width
7.5
Color
Satin Stainless Steel
series
ML2000 Series Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2067 CSM 630 LC D200
Zoro #
G914533479
UPC #
-
Country of Origin
United States

Dimensions

Length
1
Width
7.5

Details

Lockset Finish
Satin Stainless Steel
Color
Satin Stainless Steel
series
ML2000 Series Mortise Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.