Grade 1 Apartment or Dormitory Mortise Lock, Global Knob, M Escutcheon, Conventional Cylinder, Sat

  • Mfr # ML2067 GZM 626

  • Zoro # G914533486


product price:  $1,125.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Outside Depth
4.5
Color
Satin Chrome
Length (In.)
1
Width (In.)
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2067 GZM 626
Zoro #
G914533486
UPC #
-
Country of Origin
United States

Dimensions

Outside Depth
4.5
Length (In.)
1
Width (In.)
7.5

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
ML2000 Series Mortise Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.