Grade 1 Classroom Cylindrical Lock, Armstrong Lever, Conventional Less Cylinder, Satin Chrome Finis

  • Mfr # CL3555 AZD 626 LC

  • Zoro # G416469375


product price:  $534.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Keyway Type
Less Cylinder
Series
Brass, Bronze
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3555 AZD 626 LC
Zoro #
G416469375
UPC #
840067631966
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in
Height
4-1/2 in
Width
8 in
Length
10 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Keyway Type
Less Cylinder
Series
Brass, Bronze
Backset
2-3/4 in
Material
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.