
Grade 1 Classroom Cylindrical Lock, Global Knob, Conventional Cylinder, Satin Stainless Steel Finish
Mfr # CK4355 GRD 630
Zoro # G009948829
product price:Â $792.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Stainless Steel
Lockset Grade
Grade 1
Material
Stainless Steel
Required Door Thickness
1-3/8 in to 2 in
Lockset Cylinder Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CK4355 GRD 630
Zoro #
G009948829
UPC #
197163134915
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Width (In.)
4.5 in
Length (In.)
9.5 in
Details
Lockset Finish
Satin Stainless Steel
Lockset Grade
Grade 1
Material
Stainless Steel
Lockset Cylinder Type
Conventional Cylinder
Item
Cylindrical Lock
Features
Classroom
Fire Rated
3 Hours {A}
Door Handing
Non-handed
Description
Grade 1 Classroom Cylindrical Lock, Global Knob, Conventional Cylinder, Satin Stainless Steel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.