Grade 1 Classroom Cylindrical Lock, Newport Lever, Conventional Cylinder, Bright Brass Finish

  • Mfr # CL3555 NZD 605

  • Zoro # G409953447


product price:  $696.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Brass
Width
8 in
Weight
7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3555 NZD 605
Zoro #
G409953447
UPC #
197163134410
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
8 in
Length
10 in

Details

Lockset Grade
Grade 1
Lockset Finish
Bright Brass
Weight
7 lb
Type
Cylindrical Lock
Cylinder Core Type
Conventional Cylinder
Material
Brass
Features
Classroon
Fire Rated
3 Hours {A}

Description

Grade 1 Classroom Cylindrical Lock, Newport Lever, Conventional Cylinder, Bright Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.