Grade 1 Classroom Cylindrical Lock, Newport Lever, Conventional Less Cylinder, Satin Chrome Finish,
- Mfr # CL3555 NZD 626 LC
- Zoro # G116469316
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Height
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL3555 NZD 626 LC
- Zoro #
- G116469316
- UPC #
- 840067631997
- Country of Origin
- Japan
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 4-1/2 in
- Width
- 8 in
- Length
- 10 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Keyway Type
- Less Cylinder
- Series
- Brass, Bronze
- Backset
- 2-3/4 in
- Material
- Brass, Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.